Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Black/Black

  • Mfr # 6413JCM180

  • Zoro # G611900154


product price: $692.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCM180
Zoro #
G611900154
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. Its freckled gray surface adds a touch of elegance and sophistication, while the black edges provide a sleek and modern look. With ample space provided by its generous dimensions, this rectangular table offers plenty of room for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or board games, this table provides a spacious and comfortable workspace for children to explore their creativity and enhance their learning experiences. The mobile feature of this table allows for easy reconfiguration of the learning environment, promoting collaboration and interaction among students. Teachers and caregivers can effortlessly move the table to create different seating arrangements or to clear space for other activities. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile design and durable construction, is a versatile and practical addition to any educational or recreational setting. It provides a spacious and functional workspace for children, encouraging creativity, collaboration, and active learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.