
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6413JCM003
Zoro # G411900279
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM003
Zoro #
G411900279
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table, featuring a delightful combination of freckled gray, blue, and gray colors, is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision and durability, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The rounded corners not only add a touch of elegance but also provide safety for children, preventing any accidental bumps or injuries. The mobility of this table is a standout feature, allowing for effortless rearrangement and adaptability to different settings. Equipped with four sturdy casters, two of which are locking, this table can be easily moved around or securely fixed in place as desired. This feature is particularly beneficial for educators or parents who constantly seek to create dynamic learning environments or reconfigure spaces to accommodate various activities. The Berries Rectangle Activity Table promotes collaboration and engagement among users. Its spacious surface provides ample room for multiple individuals to work, play, or learn together. Whether it's group projects, arts and crafts, or board games, this table offers a comfortable and inviting space for all. With its sleek design, durable construction, and vibrant color scheme, the Berries Rectangle Activity Table is a versatile and practical addition to any educational or recreational setting. It not only enhances the aesthetics of the space but also fosters creativity, interaction, and productivity among users. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.