
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6413JCM131
Zoro # G211900554
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6413JCM131
Zoro #
G211900554
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. This makes it an excellent choice for arts and crafts activities, group projects, or even as a workspace for adults. The table's freckled gray, coastal blue, and gray color combination adds a touch of modernity and style to any environment. The neutral tones blend seamlessly with various decor styles, making it a versatile addition to any space. Whether it's a vibrant classroom or a contemporary office, this table effortlessly complements its surroundings. With its generous size, the Berries Rectangle Activity Table provides ample space for multiple users to engage in collaborative activities. Its rectangular shape allows for easy placement against walls or in the center of a room, maximizing the available space. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile design and attractive color scheme, is a practical and aesthetically pleasing addition to any educational or recreational setting. Its durability, versatility, and ample workspace make it a valuable investment for years to come. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.