
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6413JCM000
Zoro # G111900005
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6413JCM000
Zoro #
G111900005
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The freckled gray finish adds a touch of sophistication, while the gray edges provide a sleek and modern look. With its generous size, this rectangular table offers ample space for various activities. Whether it's for arts and crafts, group projects, or collaborative learning, this table provides a spacious and comfortable work surface for multiple users. The large surface area also allows for easy organization and accessibility of materials, promoting a more efficient and productive environment. Furthermore, the Berries Rectangle Activity Table promotes safety and convenience. The table's height is adjustable, accommodating different age groups and ensuring ergonomic comfort for users of all sizes. The rounded corners and edges minimize the risk of accidents and injuries, making it a suitable choice for children and adults alike. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile design and durable construction, is a versatile and practical addition to any space. Whether it's for educational purposes or recreational activities, this table offers functionality, style, and convenience, making it a valuable investment for any setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.