
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6413JCM130
Zoro # G811900060
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM130
Zoro #
G811900060
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries. The vibrant color combination of freckled gray, key lime, and gray adds a playful and lively touch to any environment, making it visually appealing for children and adults alike. The rectangular shape provides ample space for various activities, such as arts and crafts, group projects, or even as a workspace for individuals. With its generous dimensions, this table can comfortably accommodate multiple users, promoting collaboration and interaction among children or students. It can also be used as a gathering spot for meetings or discussions in a professional setting. Overall, the Berries Rectangle Activity Table in freckled gray, key lime, and gray is a versatile, durable, and visually appealing piece of furniture that offers functionality and mobility. Whether it's for educational purposes or recreational activities, this table is sure to enhance any space with its vibrant colors and practical design. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.