
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Navy/Gray
Mfr # 6413JCM112
Zoro # G211900028
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM112
Zoro #
G211900028
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it ideal for classrooms, playrooms, or any space that requires flexibility. Crafted with durability and longevity in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. Its freckled gray finish adds a touch of sophistication, while the navy and gray accents provide a modern and stylish look. The spacious rectangular shape of this table offers ample surface area for various activities, such as arts and crafts, group projects, or even as a workspace for individuals. Its generous dimensions allow multiple children or adults to comfortably gather around and engage in collaborative tasks. Furthermore, the Berries Rectangle Activity Table promotes a safe and inclusive environment. Its rounded corners and edges minimize the risk of accidents, making it suitable for children of all ages. The adjustable height feature ensures that the table can be customized to accommodate different users, promoting ergonomic comfort and proper posture. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile design and attractive freckled gray/navy/gray color scheme, is a versatile and practical addition to any space. Whether it's for educational purposes or recreational activities, this table provides a durable, stylish, and functional solution that will enhance any environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.