
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Orange/Gray
Mfr # 6413JCM114
Zoro # G611900017
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM114
Zoro #
G611900017
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table, featuring a captivating combination of freckled gray, orange, and gray colors, is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision and durability, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are reinforced with a protective T-mold banding, preventing chipping or damage from accidental bumps or rough handling. The mobility of this table is a standout feature, allowing for effortless rearrangement and adaptability to changing needs. Equipped with four sturdy casters, two of which are lockable, this table can be effortlessly moved from one area to another, making it ideal for dynamic learning environments or collaborative workspaces. The spacious rectangular tabletop provides ample space for multiple users to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers a generous surface area to accommodate all kinds of tasks. The height of the table is adjustable, ensuring ergonomic comfort for users of different ages and sizes. With its vibrant color scheme and sleek design, the Berries Rectangle Activity Table adds a touch of modernity and liveliness to any space. It seamlessly blends functionality, durability, and aesthetics, making it a valuable addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.