
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Maple/Black/Black
Mfr # 6413JCM011
Zoro # G711900269
product price: $751.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM011
Zoro #
G711900269
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture designed to enhance any learning or collaborative environment. Crafted with utmost precision and attention to detail, this table is a perfect addition to classrooms, libraries, or any space where creativity and productivity thrive. The table features a sleek and modern design, with a maple laminate tabletop that exudes elegance and sophistication. The black edge banding not only adds a touch of style but also provides durability and protection against everyday wear and tear. The sturdy black powder-coated legs ensure stability and support, making it suitable for various activities. One of the standout features of this table is its mobility. Equipped with four locking casters, it can be effortlessly moved and repositioned to accommodate different group sizes or to create collaborative workstations. This mobility allows for easy customization of the learning environment, promoting flexibility and adaptability. The spacious tabletop provides ample space for multiple users to engage in various activities, such as group discussions, arts and crafts, or project work. Its rectangular shape offers a generous work surface, allowing students to spread out materials and work comfortably. Constructed with high-quality materials, this Berries Rectangle Activity Table is built to withstand the demands of daily use. It is easy to clean and maintain, ensuring long-lasting durability and hygiene. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile design, sleek aesthetics, and functional features, is a versatile and practical addition to any educational or collaborative setting. It fosters creativity, encourages collaboration, and provides a comfortable and conducive environment for learning and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.