
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Maple/Maple/Gray
Mfr # 6413JCM251
Zoro # G011900013
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM251
Zoro #
G011900013
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with mobility in mind, this table features a mobile base, allowing for easy transportation and rearrangement to suit various activities and spaces. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, providing a smooth and resilient surface that is resistant to scratches, stains, and spills. The maple finish adds a touch of elegance and warmth to any room, while the gray edge banding enhances the table's durability and aesthetic appeal. With its generous dimensions, this rectangular table offers ample space for multiple users to engage in a wide range of activities. Whether it's group work, arts and crafts, or collaborative learning, this table provides a spacious and comfortable workspace for students, teachers, and professionals alike. The mobile feature of this table allows for easy reconfiguration of the learning environment, promoting flexibility and adaptability. Whether it's a classroom, library, or community center, this table can be effortlessly moved to accommodate different setups and activities. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile base and maple/gray color scheme, is a practical and stylish choice for any educational or recreational setting. Its durability, versatility, and aesthetic appeal make it an excellent investment for creating a functional and inviting space for learning and collaboration. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.