
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Oak/Black/Black
Mfr # 6413JCM210
Zoro # G411900217
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM210
Zoro #
G411900217
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or learning environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for students to work, collaborate, and explore. The table features a sleek and modern design, with a durable oak laminate tabletop that is resistant to scratches and stains, ensuring its longevity and durability. The black edge banding adds a touch of sophistication and protects the table from everyday wear and tear. The black powder-coated legs not only provide stability but also enhance the overall aesthetic appeal of the table. One of the standout features of this table is its mobility. Equipped with four heavy-duty locking casters, it can be easily moved and repositioned to accommodate different classroom activities or to create collaborative workstations. The casters also ensure that the table stays securely in place when needed, providing a safe and stable surface for students to work on. With its generous size, the Berries Rectangle Activity Table offers ample space for multiple students to comfortably engage in various activities such as group projects, arts and crafts, or even as a dedicated workspace for individual tasks. The large surface area allows for the organization of materials and supplies, promoting a clutter-free learning environment. Overall, the Berries Rectangle Activity Table in the size of 30 inches by 72 inches, with its mobile design and durable construction, is a versatile and practical choice for any educational setting. It combines functionality, style, and durability to create an ideal workspace that fosters creativity, collaboration, and productivity among students. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.