
Berries Rectangle Dry Erase Table, 24 in. x 36 in., A-height, Write-n-Wipe/Black/Black
Mfr # 6478JCA420
Zoro # G811941872
product price: $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA420
Zoro #
G811941872
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Dry Erase Table is a versatile and functional addition to any classroom or workspace. With its dimensions of 24 inches by 36 inches, this table provides ample surface area for various activities, making it ideal for group work, brainstorming sessions, or even as a personal workspace. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The edges are rounded for added safety, making it suitable for use by children of all ages. One of the standout features of this table is its dry erase surface. The Write-n-Wipe functionality allows users to write, draw, and erase effortlessly, making it perfect for collaborative projects, note-taking, or simply jotting down ideas. The black color of the tabletop provides a striking contrast to the vibrant colors of dry erase markers, enhancing visibility and making your work stand out. The A-height of this table is specifically designed for younger users, promoting proper posture and comfortable seating. The adjustable legs ensure that the table can be set at the perfect height for each individual, accommodating different age groups and preferences. Whether used in a classroom, office, or home setting, the Berries Rectangle Dry Erase Table offers a practical and engaging workspace. Its sleek design, combined with its functionality and durability, makes it a valuable addition to any environment where creativity and collaboration are encouraged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.