Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Rectangle Dry Erase Table, 24 in. x 36 in., E-height, Write-n-Wipe/Black/Black

  • Mfr # 6478JCE420

  • Zoro # G111947291


product price: $434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6478JCE420
Zoro #
G111947291
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Dry Erase Table is a versatile and functional addition to any classroom or workspace. With its dimensions of 24 inches by 36 inches, this table provides ample surface area for various activities, making it ideal for group work, brainstorming sessions, or individual tasks. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The edges are rounded for added safety, making it suitable for use by children of all ages. One of the standout features of this table is its dry erase surface. The Write-n-Wipe feature allows users to write, draw, and erase effortlessly, making it perfect for collaborative projects, note-taking, or simply jotting down ideas. The smooth surface ensures that markers glide easily, providing a seamless writing experience. The E-height design of this table is specifically tailored for early childhood environments. The height is ergonomically appropriate for young learners, promoting proper posture and comfort during activities. This makes it an excellent choice for preschools, kindergartens, or daycare centers. The sleek black color of the table adds a touch of sophistication to any space, while the black legs provide stability and support. The neutral color scheme seamlessly blends with any existing decor, making it a versatile addition to any classroom or workspace. Overall, the Berries Rectangle Dry Erase Table is a practical and stylish solution for collaborative learning and creative expression. Its durable construction, ample surface area, and dry erase feature make it a valuable asset in any educational or professional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.