
Berries Rectangle Dry Erase Table, 24 in. x 48 in., A-height, Write-n-Wipe/Black/Black
Mfr # 6403JCA420
Zoro # G411941982
product price: $443.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA420
Zoro #
G411941982
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Dry Erase Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any classroom or workspace. Designed with an A-height, this table is perfect for young learners, providing them with a comfortable and ergonomic surface to work on. The table features a Write-n-Wipe surface, allowing for easy and convenient note-taking, brainstorming, and collaborative activities. With its dry erase capabilities, this table eliminates the need for paper and encourages an eco-friendly approach to learning. The smooth surface ensures that markers glide effortlessly, making it effortless to write, draw, and erase. The sleek black color of the table adds a touch of sophistication to any environment, while the black frame provides stability and durability. Crafted from high-quality materials, this table is built to withstand the rigors of daily use, ensuring long-lasting performance. The rectangular shape of the table offers ample space for multiple users to work simultaneously, promoting group discussions and fostering teamwork. Whether it's a classroom setting, a conference room, or a collaborative workspace, this table provides a versatile platform for various activities. Additionally, the A-height design of the table ensures that it is suitable for both children and adults, making it a versatile piece of furniture that can be used by individuals of all ages. The adjustable height feature allows for customization, accommodating different preferences and needs. Overall, the Berries Rectangle Dry Erase Table in the dimensions of 24 inches by 48 inches, with its A-height design, Write-n-Wipe surface, and sleek black color, is a practical and stylish addition to any learning or working environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.