
Berries Rectangle Dry Erase Table, 24 in. x 48 in., Mobile, Write-n-Wipe/Black/Black
Mfr # 6403JCM420
Zoro # G311994231
product price: $662.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM420
Zoro #
G311994231
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Dry Erase Table is a versatile and functional piece of furniture that combines the benefits of a traditional table with the convenience of a dry erase surface. Measuring 24 inches by 48 inches, this mobile table is perfect for classrooms, offices, or any space where collaboration and creativity are encouraged. The table features a durable write-n-wipe surface that allows users to write, draw, and erase effortlessly. Whether it's brainstorming ideas, solving math problems, or simply jotting down notes, this table provides a smooth and easy-to-clean surface that is ideal for any writing or drawing activity. The black color of the write-n-wipe surface adds a touch of sophistication and elegance to any environment. Designed with mobility in mind, this table is equipped with four sturdy casters that allow for easy movement and positioning. Whether you need to rearrange your classroom layout or create collaborative workstations, this table can be effortlessly rolled to any desired location. Constructed with high-quality materials, this table is built to withstand the rigors of daily use. The sturdy frame and legs ensure stability and durability, making it a long-lasting investment for any educational or professional setting. The Berries Rectangle Dry Erase Table - 24 in. x 48 in., Mobile - Write-n-Wipe/Black/Black is not only a practical and functional piece of furniture, but it also adds a touch of style and versatility to any space. With its spacious surface, easy mobility, and sleek design, this table is a must-have for any environment that values collaboration, creativity, and productivity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.