
Berries Rectangle Dry Erase Table, 30 in. x 48 in., A-height, Write-n-Wipe/Black/Black
Mfr # 6473JCA420
Zoro # G211947351
product price: $635.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCA420
Zoro #
G211947351
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Dry Erase Table in the dimensions of 30 inches by 48 inches is a versatile and functional addition to any classroom or workspace. Designed with an A-height, this table is perfect for young learners, providing them with a comfortable and ergonomic surface to work on. The table features a Write-n-Wipe surface, allowing for easy and convenient note-taking, brainstorming, and collaborative activities. With its dry erase capabilities, this table eliminates the need for paper and encourages an eco-friendly approach to learning. The smooth surface ensures that markers glide effortlessly, making it effortless to write, draw, and erase. The sleek black color of the table adds a touch of sophistication to any environment, while the black frame provides stability and durability. Crafted from high-quality materials, this table is built to withstand the rigors of daily use, ensuring long-lasting performance. The rectangular shape of the table offers ample space for multiple users to work simultaneously, promoting group discussions and fostering teamwork. Whether it's a classroom setting, a conference room, or a collaborative workspace, this table provides a versatile platform for various activities. Additionally, the A-height design of the table ensures that it is suitable for individuals of all ages and sizes. It promotes proper posture and reduces strain on the back and neck, creating a comfortable and conducive learning or working environment. Overall, the Berries Rectangle Dry Erase Table in the dimensions of 30 inches by 48 inches, with its A-height, Write-n-Wipe surface, and sleek black design, is a practical and stylish addition to any educational or professional setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.