
Berries Rectangle Dry Erase Table, 30 in. x 48 in., E-height, Write-n-Wipe/Black/Black
Mfr # 6473JCE420
Zoro # G611996232
product price: $705.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCE420
Zoro #
G611996232
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Dry Erase Table is a versatile and functional addition to any classroom or workspace. With its generous dimensions of 30 inches by 48 inches, this table provides ample surface area for various activities, making it ideal for group work, brainstorming sessions, or individual tasks. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance. The edges are rounded for added safety, preventing any accidental bumps or injuries. One of the standout features of this table is its dry erase surface. The Write-n-Wipe functionality allows users to write, draw, and erase effortlessly, making it perfect for collaborative projects, note-taking, or brainstorming ideas. The smooth surface ensures that markers glide easily, providing a seamless writing experience. The E-height design of this table is specifically tailored for early childhood environments. It is ergonomically designed to accommodate young learners, promoting proper posture and comfort during activities. The table's height is perfectly suited for children aged 3 to 6 years, allowing them to engage in various tasks comfortably. The sleek black color of the table adds a touch of sophistication to any space, while the black legs provide stability and support. The neutral color scheme seamlessly blends with any existing decor, making it a versatile choice for classrooms, playrooms, or even home offices. Overall, the Berries Rectangle Dry Erase Table is a practical and stylish solution for collaborative learning and creative endeavors. Its durable construction, ample surface area, and dry erase functionality make it a valuable addition to any educational or professional setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.