
Berries Rectangle Dry Erase Table, 30 in. x 48 in., Mobile, Write-n-Wipe/Black/Black
Mfr # 6473JCM420
Zoro # G211996236
product price: $949.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6473JCM420
Zoro #
G211996236
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Dry Erase Table is a versatile and functional addition to any classroom or workspace. With its generous dimensions of 30 inches by 48 inches, this table provides ample surface area for various activities, making it ideal for group work, brainstorming sessions, or even as a personal workspace. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The edges are rounded for added safety, making it suitable for use in environments with young children. One of the standout features of this table is its dry erase surface. The entire tabletop can be used as a whiteboard, allowing for easy note-taking, doodling, or collaborative brainstorming. The write-n-wipe surface is compatible with standard dry erase markers, making it effortless to wipe away any markings or notes with a simple eraser or cloth. In addition to its functionality, this table is also designed with mobility in mind. Equipped with four casters, two of which are lockable, it can be effortlessly moved around the room to accommodate different activities or reconfigure the space. The sleek black frame and black tabletop give it a modern and professional look that seamlessly blends into any environment. Whether it's used in a classroom, office, or collaborative workspace, the Berries Rectangle Dry Erase Table offers a versatile and convenient solution for all your writing and workspace needs. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.