
Berries Rectangle Student Desk, 24 in. x 30 in., A-height, Maple/Black/Black
Mfr # 6570JCA011
Zoro # G711901044
product price: $251.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6570JCA011
Zoro #
G711901044
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Student Desk in the dimensions of 24 inches by 30 inches, with an A-height, is a versatile and functional piece of furniture designed specifically for students. Crafted with utmost precision and attention to detail, this desk offers a perfect blend of style, durability, and practicality. The desk features a sleek and modern design, with a maple tabletop that exudes elegance and sophistication. The black frame and legs add a touch of contemporary flair, making it a seamless addition to any classroom or study space. The contrasting colors create a visually appealing aesthetic that is sure to enhance the overall ambiance of the room. Constructed from high-quality materials, this desk is built to withstand the rigors of daily use. The sturdy frame ensures stability, while the durable tabletop provides a smooth and spacious surface for studying, writing, or working on projects. The ample dimensions of 24 inches by 30 inches offer plenty of room for textbooks, notebooks, laptops, and other essential study materials. Designed with the comfort of students in mind, the A-height of the desk is ergonomically optimized to promote proper posture and reduce strain on the back and neck. This feature is particularly beneficial for long study sessions, ensuring that students can maintain focus and productivity without discomfort. In addition to its functional attributes, the Berries Rectangle Student Desk is also highly practical. It is easy to clean and maintain, making it ideal for busy classrooms or homes with active students. The desk's compact size allows for easy placement in any room, making it a versatile option for various educational or home settings. Overall, the Berries Rectangle Student Desk in the dimensions of 24 inches by 30 inches, with an A-height, is a stylish, durable, and practical piece of furniture that provides students with a comfortable and conducive workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.