
Berries Round Activity Table, 36 in. Diameter, A-height, Freckled Gray/Teal/Gray
Mfr # 6488JCA005
Zoro # G611899540
product price: $268.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCA005
Zoro #
G611899540
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter and A-height is a versatile and stylish addition to any classroom or play area. Designed with functionality and durability in mind, this table is perfect for various activities such as arts and crafts, group projects, reading, and even snack time. Crafted with high-quality materials, this table features a sturdy laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The round shape of the table promotes inclusivity and encourages collaboration among children, allowing them to interact and engage with one another effortlessly. The Freckled Gray/Teal/Gray color combination adds a touch of vibrancy and modernity to any space, making it visually appealing and stimulating for young minds. The teal-colored edge banding not only enhances the table's aesthetics but also provides extra protection against chipping and wear. With an A-height, this table is specifically designed for children aged 4 to 6 years old, providing them with a comfortable and ergonomic workspace. The height is ideal for young learners, promoting proper posture and reducing strain on their backs and necks. Equipped with adjustable steel legs, this table can be easily customized to accommodate children of different heights, ensuring a perfect fit for every student. The legs also feature nylon glides, which not only protect the floor from scratches but also allow for smooth and quiet movement. Overall, the Berries Round Activity Table in a 36-inch diameter and A-height is a practical, durable, and visually appealing piece of furniture that fosters creativity, collaboration, and comfort in any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.