
Berries Round Activity Table, 36 in. Diameter, A-height, Freckled Gray/Yellow/Gray
Mfr # 6488JCA007
Zoro # G111899668
product price: $351.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCA007
Zoro #
G111899668
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter, A-height, and featuring a captivating Freckled Gray/Yellow/Gray color combination is a versatile and engaging addition to any learning or recreational environment. This table is specifically designed to cater to the needs of young children, providing them with a comfortable and functional space to engage in various activities. Crafted with utmost precision and attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for messy art projects or snack time. The table's edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The vibrant Freckled Gray/Yellow/Gray color scheme adds a playful touch to the table, making it visually appealing and stimulating for young minds. The bright yellow accents against the neutral gray tones create a cheerful and inviting atmosphere, encouraging children to actively participate in their activities. With its A-height design, this table is perfectly suited for children aged 4 to 14 years old. Its 36-inch diameter provides ample space for multiple children to gather around and collaborate on projects or engage in group discussions. Whether it's for arts and crafts, board games, or group activities, this table offers a versatile platform for endless possibilities. Overall, the Berries Round Activity Table in a 36-inch diameter, A-height, and Freckled Gray/Yellow/Gray color scheme is a reliable, durable, and visually appealing addition to any educational or recreational setting. It provides a safe and engaging space for children to learn, play, and interact, fostering their creativity, social skills, and overall development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.