
Berries Round Activity Table, 36 in. Diameter, A-height, Oak/Black/Black
Mfr # 6488JCA210
Zoro # G711899556
product price: $289.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCA210
Zoro #
G711899556
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter, A-height, Oak/Black/Black finish is a versatile and stylish addition to any classroom or play area. This table is designed with the needs of young learners in mind, offering a comfortable and functional space for various activities. Crafted with a sturdy oak tabletop, this activity table provides a durable surface that can withstand the rigors of daily use. The oak finish adds a touch of elegance and warmth to the overall design, making it a visually appealing choice for any educational setting. The black edge banding not only enhances the table's durability but also adds a sleek and modern touch. The A-height of this table is specifically designed for younger children, ensuring that they can comfortably engage in various activities such as arts and crafts, reading, or group projects. The round shape promotes collaboration and interaction among students, allowing them to easily communicate and share ideas. With its 36-inch diameter, this table offers ample space for multiple children to work together or individually. It can accommodate up to four chairs, making it ideal for small group activities or individual workstations. The height and size of this table make it suitable for children of different ages and sizes, promoting inclusivity and adaptability. In addition to its functional design, this Berries Round Activity Table is also easy to clean and maintain. The laminate surface is resistant to stains and scratches, ensuring that it will retain its pristine appearance even after years of use. The adjustable legs provide stability on various surfaces and can be easily adjusted to accommodate different seating arrangements. Overall, the Berries Round Activity Table in a 36-inch diameter, A-height, Oak/Black/Black finish is a versatile, durable, and visually appealing choice for any educational environment. Its functional design, combined with its stylish aesthetics, makes it an excellent investment for classrooms, play areas, or any space where young learners gather to engage in various activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.