
Berries Round Activity Table, 36 in. Diameter, E-height, Freckled Gray/Black/Black
Mfr # 6488JCE180
Zoro # G711899679
product price: $351.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCE180
Zoro #
G711899679
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter, E-height, and featuring a captivating Freckled Gray/Black/Black color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space for various activities. Crafted with utmost precision and attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for everyday use in classrooms, playrooms, or daycare centers. The attractive Freckled Gray finish adds a touch of elegance, while the contrasting Black edge banding enhances the overall aesthetic appeal. The E-height of this table is specifically designed for early childhood settings, allowing young learners to comfortably engage in activities such as drawing, coloring, reading, or group discussions. The round shape promotes collaboration and interaction among children, fostering a sense of community and teamwork. Equipped with adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring ergonomic comfort for all users. The sleek Black powder-coated upper legs not only provide stability but also add a modern touch to the overall design. With its combination of functionality, durability, and aesthetic appeal, the Berries Round Activity Table in a 36-inch diameter, E-height, and Freckled Gray/Black/Black color scheme is a perfect choice for creating an engaging and inviting learning environment for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.