
Berries Round Activity Table, 36 in. Diameter, E-height, Freckled Gray/Red/Gray
Mfr # 6488JCE008
Zoro # G411899610
product price: $351.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCE008
Zoro #
G411899610
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter, E-height, and adorned in a captivating Freckled Gray/Red/Gray color combination is a versatile and engaging addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a stimulating and comfortable space for children to explore, learn, and interact. The table's round shape encourages collaboration and fosters a sense of inclusivity, allowing multiple children to gather around and engage in various activities simultaneously. Whether it's group discussions, arts and crafts, or even snack time, this table offers ample space for all. Constructed with durability in mind, the table features a high-pressure laminate tabletop that resists scratches, stains, and spills, ensuring its longevity even in the face of rigorous use. The sturdy steel legs are adjustable, allowing for customization to accommodate children of different heights, ensuring ergonomic comfort for all users. The eye-catching Freckled Gray/Red/Gray color scheme adds a vibrant touch to any space, making it visually appealing and inviting. The combination of neutral gray tones with pops of energetic red creates a harmonious balance that complements various decor styles. Safety is paramount, and this table is no exception. The rounded edges and corners eliminate sharp edges, reducing the risk of accidents and injuries. Additionally, the table is GREENGUARD Gold certified, ensuring it meets strict chemical emissions standards, promoting a healthier indoor environment. The Berries Round Activity Table in a 36-inch diameter, E-height, and Freckled Gray/Red/Gray color scheme is a versatile, durable, and visually appealing addition to any educational or recreational setting. It provides a conducive space for children to learn, collaborate, and create, while ensuring their safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.