
Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Black/Black
Mfr # 6488JCM180
Zoro # G311900911
product price: $549.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCM180
Zoro #
G311900911
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The freckled gray finish adds a touch of sophistication, while the black legs and casters provide a sleek and modern look. With its round shape, this activity table promotes inclusivity and encourages interaction among children. It provides ample space for group projects, arts and crafts, or even snack time. The 36-inch diameter is ideal for accommodating multiple children comfortably, fostering collaboration and teamwork. Whether used in a classroom, daycare, or recreational center, this mobile activity table offers endless possibilities for learning and play. Its versatility allows for easy integration into various educational settings, promoting engagement and creativity. The mobility feature enables educators and caregivers to adapt the space quickly, facilitating different activities and maximizing the use of the area. Overall, the Berries Round Activity Table in a 36-inch diameter, with its mobile design and durable construction, is a practical and stylish choice for any environment where children gather to learn, create, and explore. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.