
Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Blue/Gray
Mfr # 6488JCM003
Zoro # G411899696
product price: $549.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCM003
Zoro #
G411899696
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The freckled gray/blue/gray color scheme adds a touch of vibrancy to any space, making it visually appealing for children and adults alike. The round shape of the table promotes inclusivity and encourages interaction among users. Whether it's for group discussions, arts and crafts, or board games, this table provides ample space for multiple children to gather around and engage in various activities. The 36-inch diameter offers plenty of room for materials, books, and supplies, allowing for a clutter-free workspace. With its adjustable height feature, this table can accommodate children of different ages and sizes, ensuring ergonomic comfort for all users. The height can be easily adjusted in one-inch increments, making it adaptable to various seating arrangements or standing activities. Overall, the Berries Round Activity Table in a 36-inch diameter, mobile, freckled gray/blue/gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning or play environment. Its mobility, durability, and adjustable height make it a practical choice for educators, parents, and caregivers seeking a functional and engaging space for children to learn, play, and interact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.