
Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Gray/Gray
Mfr # 6488JCM000
Zoro # G211900455
product price: $595.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCM000
Zoro #
G211900455
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of durable casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with meticulous attention to detail, this table boasts a freckled gray laminate tabletop that is not only visually appealing but also resistant to scratches, stains, and spills. The smooth surface provides an ideal workspace for various activities such as arts and crafts, group projects, or even snack time. Its generous size comfortably accommodates multiple children, encouraging interaction and fostering a sense of community. The sturdy gray powder-coated steel legs ensure stability and durability, ensuring that this table can withstand the rigors of daily use. With adjustable height options available, it can be easily customized to suit the needs of different age groups or activities. Whether used in a classroom, daycare, or recreational center, this table is built to withstand the demands of active children. In addition to its practical features, the Berries Round Activity Table is designed with aesthetics in mind. The sleek gray color scheme effortlessly blends into any environment, complementing existing decor and creating a cohesive look. Its timeless design ensures that it will remain a stylish and functional piece for years to come. Overall, the Berries Round Activity Table in a 36-inch diameter, mobile version, is a versatile, durable, and visually appealing addition to any educational or recreational setting. With its mobility, durability, and aesthetic appeal, this table is sure to enhance any learning or play experience. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.