
Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Green/Gray
Mfr # 6488JCM119
Zoro # G311900904
product price: $549.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6488JCM119
Zoro #
G311900904
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The color scheme of this table is a delightful combination of freckled gray, green, and gray, adding a touch of vibrancy to any space. The neutral gray tones create a calming and inviting atmosphere, while the pops of green add a playful element, making it visually appealing for children of all ages. With a generous 36-inch diameter, this table provides ample space for various activities. Whether it's group projects, arts and crafts, or board games, there is plenty of room for everyone to gather around and engage in collaborative learning or play. The Berries Round Activity Table is not only functional but also safe for children. The table's height is adjustable, accommodating different age groups and ensuring ergonomic comfort. Additionally, the table is GREENGUARD Gold certified, meaning it meets strict chemical emissions standards, promoting a healthier indoor environment. Overall, the Berries Round Activity Table in a 36-inch diameter, mobile, freckled gray/green/gray is a versatile, durable, and visually appealing addition to any educational or recreational setting. Its mobility, durability, and vibrant color scheme make it an excellent choice for fostering creativity, collaboration, and engagement among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.