
Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Red/Gray
Mfr # 6488JCM008
Zoro # G311900829
product price: $549.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCM008
Zoro #
G311900829
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The vibrant color scheme of freckled gray, red, and gray adds a playful touch to any space, making it visually appealing for children. The round shape encourages interaction and fosters a sense of inclusivity, allowing for easy communication and engagement among users. With a height of 24 inches, this table is designed to accommodate children of various ages and sizes. It provides ample space for activities such as arts and crafts, group projects, or even snack time. The smooth surface and rounded edges ensure safety during play, minimizing the risk of accidents or injuries. Whether used in a classroom, daycare, or recreational center, the Berries Round Activity Table offers a versatile and functional solution for collaborative learning and play. Its mobility, durability, and vibrant design make it an excellent investment for any educational or recreational setting, providing a space where children can learn, create, and interact with ease. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.