Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Yellow/Gray

  • Mfr # 6488JCM007

  • Zoro # G911900793


product price: $549.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6488JCM007
Zoro #
G911900793
UPC #
-
Country of Origin
United States

Description

The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and resilient surface that can withstand spills, scratches, and general wear and tear. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The color scheme of this table is a delightful combination of freckled gray, yellow, and gray, adding a vibrant and playful touch to any space. The bright yellow accents bring a pop of color, while the neutral gray tones create a calming and inviting atmosphere. With its generous 36-inch diameter, this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or board games, this table offers a spacious and comfortable surface for children to work and play together. The Berries Round Activity Table is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends into any classroom or play area, enhancing the overall ambiance. This table is a perfect addition to any educational or recreational setting, promoting collaboration, creativity, and social interaction among children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.