
Berries Round Activity Table, 42 in. Diameter, A-height, Driftwood Gray/Gray/Gray
Mfr # 6468JCA450
Zoro # G911900960
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCA450
Zoro #
G911900960
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and a stunning Driftwood Gray/Gray/Gray color combination is a versatile and stylish addition to any learning or recreational environment. This table is designed with utmost attention to detail, ensuring a perfect blend of functionality, durability, and aesthetic appeal. Crafted with high-quality materials, this activity table is built to withstand the rigors of daily use. The sturdy construction assures long-lasting performance, making it an ideal choice for classrooms, playrooms, libraries, or any space where children gather to learn and play. The 42-inch diameter provides ample space for multiple children to engage in various activities simultaneously, promoting collaboration and social interaction. The Driftwood Gray/Gray/Gray color scheme exudes a contemporary and sophisticated vibe, effortlessly blending with any existing decor. The neutral tones create a calming and inviting atmosphere, encouraging children to focus and engage in their tasks. The smooth surface of the table is easy to clean, ensuring a hygienic environment for young learners. The A-height design is specifically tailored for children, allowing them to comfortably sit or stand while using the table. This ergonomic feature promotes proper posture and reduces strain on their bodies, ensuring a comfortable and healthy learning experience. Whether it's for group projects, arts and crafts, or simply a space for children to gather and interact, the Berries Round Activity Table in Driftwood Gray/Gray/Gray is a versatile and aesthetically pleasing choice that will enhance any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.