
Berries Round Activity Table, 42 in. Diameter, A-height, Freckled Gray/Black/Black
Mfr # 6468JCA180
Zoro # G711900085
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCA180
Zoro #
G711900085
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and featuring a captivating Freckled Gray/Black/Black color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to work, play, and interact. Crafted with utmost precision and attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for busy classrooms or playrooms. The attractive Freckled Gray finish with contrasting Black edges and legs adds a touch of sophistication to the overall design, making it visually appealing for both children and adults. The A-height of this table is perfectly suited for younger children, allowing them to comfortably sit or stand while engaging in various activities. Whether it's group projects, arts and crafts, or board games, this table provides ample space for multiple children to collaborate and explore their creativity together. Furthermore, the round shape of the table promotes inclusivity and encourages social interaction, as it eliminates any corners or edges that may cause discomfort or hinder movement. The smooth edges ensure the safety of children, preventing any accidental bumps or injuries. Overall, the Berries Round Activity Table in a 42-inch diameter, A-height, and Freckled Gray/Black/Black color scheme is a versatile, durable, and visually appealing piece of furniture that enhances any learning or recreational environment. It fosters creativity, collaboration, and social interaction among children, making it an excellent addition to classrooms, playrooms, daycare centers, or any space dedicated to children's activities. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.