
Berries Round Activity Table, 42 in. Diameter, A-height, Freckled Gray/Green/Gray
Mfr # 6468JCA119
Zoro # G411900002
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCA119
Zoro #
G411900002
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and adorned in a captivating combination of Freckled Gray, Green, and Gray, is a versatile and stylish addition to any learning or recreational environment. This meticulously crafted table is designed to provide a comfortable and engaging space for children to gather, learn, and play. Constructed with durability in mind, the table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity even in the face of daily use. The sturdy steel legs are powder-coated for added strength and stability, while the adjustable levelers ensure a perfectly balanced surface on any type of flooring. The round shape of the table promotes inclusivity and encourages collaboration, allowing children to interact with one another effortlessly. Its generous 42-inch diameter provides ample space for multiple activities, such as arts and crafts, group discussions, or even snack time. The A-height design is specifically tailored to accommodate younger children, ensuring their comfort and ease of use. The eye-catching combination of Freckled Gray, Green, and Gray adds a touch of vibrancy and visual appeal to any space. Whether it's a classroom, daycare center, library, or playroom, this table effortlessly blends into any environment, enhancing its aesthetic appeal. With its exceptional craftsmanship, durability, and aesthetic appeal, the Berries Round Activity Table in a 42-inch diameter, A-height, and Freckled Gray/Green/Gray is an ideal choice for creating an engaging and inviting space for children to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.