
Berries Round Activity Table, 42 in. Diameter, A-height, Freckled Gray/Red/Gray
Mfr # 6468JCA008
Zoro # G511900469
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCA008
Zoro #
G511900469
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and adorned in a captivating combination of Freckled Gray, Red, and Gray, is a versatile and visually appealing addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and interact. The 42-inch diameter offers ample surface area, allowing multiple children to gather around and participate in various activities simultaneously. Whether it's group discussions, arts and crafts, or collaborative projects, this table provides the perfect platform for fostering teamwork and creativity. The A-height design ensures that children can comfortably sit or stand around the table, accommodating their diverse needs and preferences. Constructed with durability in mind, the table features a sturdy and robust build that can withstand the rigors of daily use. The high-quality materials used in its construction provide longevity, making it a reliable investment for years to come. The Freckled Gray, Red, and Gray color scheme adds a vibrant and playful touch to any space, instantly brightening up the atmosphere and creating an inviting environment for children. With its smooth and rounded edges, the table prioritizes safety, minimizing the risk of accidents or injuries. The easy-to-clean surface ensures hassle-free maintenance, allowing for quick and efficient cleanup after messy activities. Additionally, the table's height and design make it accessible for children of various ages and sizes, promoting inclusivity and equal participation. Overall, the Berries Round Activity Table in a 42-inch diameter, A-height, and Freckled Gray/Red/Gray color scheme is a versatile, durable, and visually appealing addition to any learning or recreational setting. It provides a comfortable and engaging space for children to collaborate, learn, and explore, while its vibrant colors and sturdy construction make it a standout piece in any environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.