
Berries Round Activity Table, 42 in. Diameter, A-height, Freckled Gray/Yellow/Gray
Mfr # 6468JCA007
Zoro # G511900421
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCA007
Zoro #
G511900421
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and featuring a captivating Freckled Gray/Yellow/Gray color combination is a versatile and engaging addition to any learning or recreational environment. This meticulously designed table is specifically crafted to cater to the needs of young children, providing them with a comfortable and stimulating space to explore, learn, and interact. The table's round shape encourages collaborative play and fosters a sense of inclusivity, allowing multiple children to gather around and engage in various activities simultaneously. Whether it's group discussions, arts and crafts, or interactive games, this table offers ample space for children to express their creativity and develop their social skills. Constructed with durability in mind, the Berries Round Activity Table is built to withstand the rigors of daily use. The high-quality materials used in its construction ensure longevity, making it a reliable investment for educational institutions, daycare centers, or even home use. The eye-catching Freckled Gray/Yellow/Gray color scheme adds a vibrant touch to any space, creating an inviting and visually appealing atmosphere. The combination of these colors not only stimulates children's imagination but also complements a wide range of interior designs. Furthermore, the A-height of the table is specifically designed for children aged 4 to 6 years, ensuring that they can comfortably reach and engage with the tabletop without straining or compromising their posture. In conclusion, the Berries Round Activity Table in a 42-inch diameter, A-height, and Freckled Gray/Yellow/Gray color scheme is a versatile, durable, and visually appealing addition to any learning or recreational environment. It provides children with a comfortable and engaging space to explore, learn, and interact, fostering their creativity, social skills, and overall development. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.