Zoro Homepage

Berries Round Activity Table, 42 in. Diameter, A-height, Oak/Black/Black

  • Mfr # 6468JCA210

  • Zoro # G311900416


product price: $390.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6468JCA210
Zoro #
G311900416
UPC #
-
Country of Origin
United States

Description

The Berries Round Activity Table in a 42-inch diameter, A-height, Oak/Black/Black finish is a versatile and stylish addition to any classroom or play area. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to learn, play, and interact. The table features a sturdy and durable construction, with a high-pressure laminate tabletop that resists scratches, stains, and spills, ensuring long-lasting use. The oak finish adds a touch of elegance and warmth to the overall design, while the black edge banding provides extra protection against everyday wear and tear. With its round shape, this activity table promotes collaboration and encourages social interaction among children. It offers ample space for multiple children to gather around and engage in various activities, such as arts and crafts, group projects, or even snack time. The A-height design is specifically tailored for younger children, allowing them to comfortably sit and work at the table. The Berries Round Activity Table also features adjustable legs, ensuring that it can accommodate children of different heights and ages. The black powder-coated steel legs not only provide excellent stability but also add a modern and sleek touch to the overall aesthetic. Whether used in a classroom, daycare center, or playroom, the Berries Round Activity Table in a 42-inch diameter, A-height, Oak/Black/Black finish is a functional and visually appealing piece of furniture that enhances any learning or play environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.