
Berries Round Activity Table, 42 in. Diameter, E-height, Driftwood Gray/Gray/Gray
Mfr # 6468JCE450
Zoro # G211900950
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE450
Zoro #
G211900950
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, with an E-height, is a versatile and stylish addition to any classroom or play area. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The driftwood gray tabletop is not only visually appealing but also resistant to scratches and stains, making it perfect for daily use. The gray-colored edge banding adds an extra layer of protection, preventing chipping and wear over time. With its E-height, this table is specifically designed for early childhood education settings. The height is ideal for young learners, allowing them to comfortably sit and engage in various activities. Whether it's group work, arts and crafts, or snack time, this table provides ample space for children to spread out and collaborate. The round shape of the table promotes inclusivity and encourages interaction among children. It eliminates the concept of a head of the table, fostering a sense of equality and cooperation. The smooth surface and rounded edges ensure safety, minimizing the risk of accidents or injuries. Easy to clean and maintain, this table is a practical choice for busy classrooms. Simply wipe it down with a damp cloth or mild disinfectant to keep it looking fresh and hygienic. The Berries Round Activity Table in driftwood gray/gray/gray is a functional and aesthetically pleasing addition to any educational setting, providing a conducive environment for children to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.