
Berries Round Activity Table, 42 in. Diameter, E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6468JCE451
Zoro # G411900903
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE451
Zoro #
G411900903
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, with an E-height, is a versatile and stylish addition to any classroom or play area. Crafted with utmost precision, this table is designed to provide a comfortable and engaging space for children to learn, create, and interact. The table features a sturdy construction, ensuring durability and longevity. The driftwood gray tabletop is not only visually appealing but also resistant to scratches and stains, making it perfect for daily use. The contrasting key lime and gray legs add a pop of color, creating a vibrant and inviting atmosphere. With its round shape, this activity table promotes collaboration and fosters social interaction among children. It provides ample space for group projects, discussions, and hands-on activities. The E-height design is specifically tailored for early childhood education, allowing young learners to comfortably sit and engage with the table's surface. The Berries Round Activity Table is not only functional but also safe for children. The edges are rounded to prevent any accidental bumps or injuries, ensuring a worry-free learning environment. Additionally, the table is easy to clean, making maintenance a breeze for teachers and caregivers. Whether used in a classroom, daycare, or playroom, the Berries Round Activity Table in driftwood gray/key lime/gray is a versatile and durable piece of furniture that enhances any learning or play space. Its combination of style, functionality, and safety makes it an excellent investment for educators and parents alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.