
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Blue/Gray
Mfr # 6468JCE003
Zoro # G811900268
product price: $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE003
Zoro #
G811900268
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and adorned in a captivating Freckled Gray/Blue/Gray color combination is a versatile and stylish addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The 42-inch diameter offers ample surface area, allowing multiple children to gather around and participate in various activities simultaneously. Whether it's group discussions, arts and crafts, or interactive learning sessions, this table provides the perfect platform for fostering creativity, teamwork, and social interaction. The E-height design ensures that the table is ergonomically suitable for elementary-aged children, promoting proper posture and reducing strain on their backs. This thoughtful feature encourages a healthy and comfortable learning environment, enabling children to focus and engage in their tasks for extended periods. The eye-catching Freckled Gray/Blue/Gray color scheme adds a touch of vibrancy and visual appeal to any space. The combination of these soothing and neutral tones effortlessly blends with existing decor, making it an ideal choice for classrooms, playrooms, libraries, or even home settings. Constructed with durability in mind, this table is built to withstand the rigors of daily use. The high-quality materials used in its construction ensure longevity, making it a reliable investment for years to come. Additionally, the smooth laminate surface is easy to clean, ensuring hassle-free maintenance and hygiene. Overall, the Berries Round Activity Table in a 42-inch diameter, E-height, and Freckled Gray/Blue/Gray color scheme is a versatile, durable, and visually appealing addition to any space. It provides a comfortable and engaging platform for children to learn, collaborate, and explore, making it an excellent choice for educational institutions, recreational centers, and homes alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.