
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6468JCE131
Zoro # G611899656
product price:Â $360.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE131
Zoro #
G611899656
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and adorned in a captivating combination of Freckled Gray, Coastal Blue, and Gray, is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to explore, learn, and interact. Crafted with utmost precision and attention to detail, this activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for busy classrooms, playrooms, or daycare centers. The rounded edges not only enhance safety but also add a touch of elegance to the overall design. The E-height of this table is specifically tailored to accommodate early learners, allowing them to comfortably sit or stand while engaging in various activities. Whether it's group projects, arts and crafts, or collaborative learning, this table provides ample space for children to spread out and work together. The combination of Freckled Gray, Coastal Blue, and Gray adds a vibrant and modern touch to any space, effortlessly blending with existing decor. The visually appealing color scheme stimulates creativity and imagination, creating an inviting atmosphere that encourages active participation and learning. With its versatile design, durable construction, and captivating color scheme, the Berries Round Activity Table is an excellent investment for any educational or recreational setting. It not only provides a functional and engaging workspace for children but also adds a touch of style and vibrancy to the environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.