
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Gray/Gray
Mfr # 6468JCE000
Zoro # G811899753
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE000
Zoro #
G811899753
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and adorned in a captivating Freckled Gray/Gray/Gray color combination is a versatile and stylish addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The table's round shape encourages inclusivity and fosters a sense of unity among young learners. Its generous 42-inch diameter offers ample space for multiple children to gather around, promoting social interaction and cooperative play. Whether it's for group discussions, arts and crafts, or group projects, this table is the perfect hub for collaborative learning experiences. Constructed with durability in mind, the Berries Round Activity Table features a sturdy tabletop that can withstand the rigors of daily use. The high-pressure laminate surface is resistant to scratches, stains, and spills, ensuring easy maintenance and longevity. The table's E-height, specifically designed for early childhood education, provides an ideal height for young learners to comfortably engage in activities without straining their posture. The eye-catching Freckled Gray/Gray/Gray color scheme adds a touch of sophistication to any space. The combination of the freckled gray tabletop and the sleek gray legs creates a modern and aesthetically pleasing look that seamlessly blends with various classroom or playroom decors. With its exceptional design, durability, and aesthetic appeal, the Berries Round Activity Table in a 42-inch diameter, E-height, and Freckled Gray/Gray/Gray color scheme is a must-have for any educational or recreational setting. It offers a versatile and engaging space for children to learn, collaborate, and create lasting memories. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.