
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Teal/Gray
Mfr # 6468JCE005
Zoro # G411900231
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE005
Zoro #
G411900231
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and featuring a captivating Freckled Gray/Teal/Gray color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space to work, play, and interact. Crafted with utmost precision and attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for busy classrooms, playrooms, or daycare centers. The smooth surface is easy to clean, allowing for hassle-free maintenance. The E-height of this table is specifically designed for early childhood education, ensuring that it is the perfect height for young learners to comfortably sit or stand around. This encourages active participation and collaboration, fostering a sense of community and teamwork among children. The eye-catching Freckled Gray/Teal/Gray color combination adds a touch of vibrancy and modernity to any space. The combination of gray and teal creates a visually appealing contrast, making this table a standout piece in any room. With its generous 42-inch diameter, this round activity table provides ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers plenty of room for creativity and exploration. Overall, the Berries Round Activity Table in a 42-inch diameter, E-height, and Freckled Gray/Teal/Gray color scheme is a versatile, durable, and visually appealing addition to any educational or recreational setting. It provides children with a comfortable and engaging space to learn, play, and interact, promoting collaboration, creativity, and a sense of community. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.