
Berries Round Activity Table, 42 in. Diameter, E-height, Maple/Maple/Camel
Mfr # 6468JCE251
Zoro # G811900084
product price: $394.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE251
Zoro #
G811900084
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, with an E-height, is a versatile and functional addition to any classroom or play area. Crafted with utmost precision, this table is designed to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The maple laminate tabletop is not only visually appealing but also resistant to scratches and stains, making it perfect for daily use. The camel-colored edge banding adds a touch of elegance and provides extra protection against chipping and wear. With its E-height, this table is specifically designed for early childhood education settings. The height is ideal for young learners, allowing them to comfortably sit and engage in various activities. Whether it's group work, arts and crafts, or simply enjoying a snack, this table provides ample space for children to spread out and collaborate. The round shape of the table promotes inclusivity and encourages interaction among children. It eliminates the concept of a head of the table, fostering a sense of equality and teamwork. The smooth edges ensure safety, minimizing the risk of accidents or injuries. Additionally, the Berries Round Activity Table is designed to be compatible with a variety of seating options, including chairs and stools. This allows for flexibility in creating a customized learning environment that suits the needs of different activities and age groups. Overall, the Berries Round Activity Table in a 42-inch diameter, E-height, with a maple/maple/camel color combination, is a practical and aesthetically pleasing choice for any educational or recreational space. Its durability, functionality, and versatility make it an excellent investment for promoting collaborative learning and fostering creativity in young minds. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.