Zoro Homepage

Berries Round Activity Table, 42 in. Diameter, E-height, Oak/Black/Black

  • Mfr # 6468JCE210

  • Zoro # G211900103


product price: $390.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6468JCE210
Zoro #
G211900103
UPC #
-
Country of Origin
United States

Description

The Berries Round Activity Table in a 42-inch diameter, E-height, Oak/Black/Black finish is a versatile and stylish addition to any classroom or play area. Crafted with durability and functionality in mind, this table is designed to withstand the rigors of daily use while providing a comfortable and engaging space for children to learn and play. The table features a sturdy oak laminate top that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The black edge banding adds an extra layer of protection, preventing chipping and wear over time. The sleek black powder-coated legs not only provide stability but also lend a modern and sophisticated look to the overall design. With a height specifically designed for early childhood education, this E-height table allows young learners to comfortably sit and engage in various activities. Whether it's group discussions, arts and crafts, or hands-on learning, this table provides ample space for children to spread out and work collaboratively. The round shape of the table promotes inclusivity and encourages interaction among children, fostering a sense of community and cooperation. It also eliminates sharp corners, making it a safe option for young children. Ideal for classrooms, daycare centers, or playrooms, the Berries Round Activity Table in a 42-inch diameter, E-height, Oak/Black/Black finish combines durability, functionality, and aesthetics to create a versatile and inviting space for children to explore, learn, and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.