
Berries Round Activity Table, 42 in. Diameter, Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6468JCM452
Zoro # G011900686
product price: $585.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM452
Zoro #
G011900686
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative projects or group activities. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring a smooth and resilient surface that is resistant to scratches and stains. The edges are reinforced with a protective T-mold banding, adding an extra layer of strength and preventing chipping or peeling. The color scheme of this table is a delightful combination of driftwood gray, coastal blue, and gray, creating a visually appealing and calming atmosphere. The neutral tones blend seamlessly with any existing decor, making it a versatile choice for various settings. With its generous 42-inch diameter, this table provides ample space for multiple children to work and play comfortably. Whether it's arts and crafts, group discussions, or board games, this table offers a spacious and inviting surface for all kinds of activities. The Berries Round Activity Table is not only functional but also designed with safety in mind. The table's height is adjustable, allowing it to accommodate children of different ages and sizes. The casters are equipped with a locking mechanism, ensuring stability and preventing any accidental movement during use. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile version, with its driftwood gray, coastal blue, and gray color scheme, is a versatile, durable, and visually appealing addition to any learning or play environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.