
Berries Round Activity Table, 42 in. Diameter, Mobile, Driftwood Gray/Gray/Gray
Mfr # 6468JCM450
Zoro # G711900788
product price: $634.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM450
Zoro #
G711900788
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The driftwood gray finish adds a touch of sophistication, while the gray edge banding provides extra protection against chipping and wear. With its round shape, this activity table promotes inclusivity and encourages interaction among children. It provides ample space for multiple students to gather around and engage in various activities, such as group projects, arts and crafts, or board games. The smooth surface is easy to clean, making maintenance a breeze. The Berries Round Activity Table is not only functional but also aesthetically pleasing. The neutral color scheme effortlessly blends into any classroom or playroom decor, creating a cohesive and inviting atmosphere. Whether used in a school, daycare, or home setting, this table is sure to enhance the learning and play experience for children of all ages. Invest in the Berries Round Activity Table - 42 in. Diameter, Mobile - Driftwood Gray/Gray/Gray, and provide a versatile, durable, and stylish solution for collaborative learning and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.