
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Blue/Gray
Mfr # 6468JCM003
Zoro # G511900711
product price: $585.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM003
Zoro #
G511900711
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a freckled gray laminate top with a vibrant blue edge banding and gray legs, creating a visually appealing and modern look. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The high-pressure laminate top is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The edge banding not only adds a pop of color but also provides extra protection against chipping and peeling. The round shape of the table promotes collaboration and interaction among children, making it an ideal choice for group activities, discussions, and projects. With a generous 42-inch diameter, there is ample space for multiple children to comfortably work and play together. Equipped with four sturdy gray legs, this table offers stability and support, ensuring that it remains steady even during energetic play sessions. The legs are adjustable in height, allowing you to customize the table to suit the needs of different age groups or activities. Additionally, the mobile feature of this table makes it easy to rearrange and reconfigure your space as needed. Whether you need to create a collaborative work area or clear the space for other activities, this table can be effortlessly moved around with its smooth-rolling casters. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile version, is a versatile, durable, and visually appealing piece of furniture that will enhance any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.