Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Gray/Gray

  • Mfr # 6468JCM000

  • Zoro # G611900420


product price: $585.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6468JCM000
Zoro #
G611900420
UPC #
-
Country of Origin
United States

Description

The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The freckled gray finish adds a touch of elegance, while the gray edge banding provides extra protection against everyday wear and tear. With its spacious round design, this activity table provides ample room for multiple children to engage in various activities, such as arts and crafts, group projects, or even snack time. The smooth surface and rounded edges ensure a safe and comfortable experience for young learners. The Berries Round Activity Table is not only functional but also aesthetically pleasing. Its neutral color scheme effortlessly blends into any classroom or playroom decor, creating a cohesive and inviting atmosphere. Whether used in a school, daycare, or home setting, this table is sure to enhance the learning and play experience for children of all ages. Invest in the Berries Round Activity Table - 42 in. Diameter, Mobile - Freckled Gray/Gray/Gray, and provide a versatile, durable, and stylish solution for collaborative learning and play. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.