
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6468JCM130
Zoro # G211900059
product price: $585.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM130
Zoro #
G211900059
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The color scheme of this table is a delightful combination of freckled gray, key lime, and gray, adding a vibrant touch to any space. The lively colors not only make the table visually appealing but also create an inviting and stimulating environment for children. With a generous 42-inch diameter, this round table provides ample space for multiple children to engage in various activities. Whether it's group projects, arts and crafts, or board games, this table offers a spacious and comfortable surface for children to work and play together. The Berries Round Activity Table is not only functional but also designed with safety in mind. The table's height is adjustable, allowing it to accommodate children of different ages and sizes. The casters are equipped with locking mechanisms, ensuring stability and preventing any accidental movement during use. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile version, is a versatile, durable, and visually appealing addition to any learning or play environment. Its mobility, durability, vibrant color scheme, and ample space make it an ideal choice for classrooms, playrooms, and daycare centers. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.