
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Navy/Gray
Mfr # 6468JCM112
Zoro # G311900300
product price: $585.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM112
Zoro #
G311900300
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The table's freckled gray/navy/gray color scheme adds a touch of modernity and sophistication to any space. The neutral gray tones are complemented by the vibrant navy accents, creating a visually appealing and stimulating environment for children. With its generous 42-inch diameter, this table provides ample space for multiple children to engage in various activities simultaneously. Whether it's group projects, arts and crafts, or board games, this table offers a spacious and comfortable surface for children to work and play. The Berries Round Activity Table is not only functional but also designed with safety in mind. The table's height is adjustable, allowing it to accommodate children of different ages and sizes. The casters are equipped with locking mechanisms, ensuring stability and preventing any accidental movement during use. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile, freckled gray/navy/gray is a versatile, durable, and visually appealing addition to any educational or recreational setting. Its mobility, durability, and adjustable features make it a practical choice for classrooms, playrooms, and daycare centers, providing children with a comfortable and engaging space to learn and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.