
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Orange/Gray
Mfr # 6468JCM114
Zoro # G211900219
product price: $634.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM114
Zoro #
G211900219
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of durable casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with meticulous attention to detail, this table boasts a freckled gray laminate top that is not only visually appealing but also resistant to scratches and stains, ensuring its longevity and durability. The vibrant orange edge banding adds a pop of color and a touch of playfulness to the overall design, making it an attractive and inviting piece for children. With a generous surface area, this round activity table provides ample space for various activities, such as arts and crafts, group projects, or even snack time. Its smooth, rounded edges ensure safety and prevent any accidental bumps or injuries during playtime. The Berries Round Activity Table is not only functional but also highly practical. Its height is adjustable, allowing it to accommodate children of different ages and sizes. Additionally, it is easy to clean, making maintenance a breeze for busy educators or parents. Whether used in a classroom, daycare, or home setting, the Berries Round Activity Table in freckled gray/orange/gray is a versatile and stylish piece that promotes creativity, collaboration, and active learning. Its mobility, durability, and vibrant design make it an excellent investment for any educational or recreational space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.